Motion
12FP-12FPX45

GATES RUBBER CO
12FP-12FPX45

725911325 Adapter Fitting - 3/4 in Female Pipe Rigid x 3/4 in Female Pipe Swivel, Steel
MI ITEM #00321665
MFR #12FP-12FPX45
List Price$50.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12FP-12FPX45

725911325 Adapter Fitting - 3/4 in Female Pipe Rigid x 3/4 in Female Pipe Swivel, Steel
MI ITEM #00321665
MFR #12FP-12FPX45

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$50.38/each for your price

Overview

Mfr description
12 FP-12 FPX 45 SWV ADPTR 7253-86365

Specifications

  • Adapter Type
    45° Elbow
  • End 1 Style
    Female Pipe Rigid
  • Both Ends Gender Type
    Female to Female
  • Both Ends Style/Type
    NPSM to NPTF, NPTF to NPSM
  • End 1 Size
    3/4 in
  • End 1 Thread
    (NPTF) 3/4–14
  • Manufacturer Upc Number
    072053160291
  • End 2 Style
    Female Pipe Swivel
  • End 2 Size
    3/4 in
  • End 1 Size Type
    3/4 NPSM, 3/4 NPTF
  • End 2 Thread
    (NPTF) 3/4–14
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • End 2 Size Type
    3/4 NPSM, 3/4 NPTF
  • UPC_NO
    072053160291
  • Material
    Steel
  • Weight
    0.54 lbs
  • Description Keyword
    3/4 in Female Pipe Rigid x 3/4 in Female Pipe Swivel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text