Motion
2050-20-20S
45° Elbow - 1-1/4 in Female Pipe Swivel x 1-1/4 in Female Pipe Rigid, Steel
MI ITEM #00321683
MFR #2050-20-20S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
45° Elbow - 1-1/4 in Female Pipe Swivel x 1-1/4 in Female Pipe Rigid, Steel
MI ITEM #00321683
MFR #2050-20-20S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1-1/4 in
  • End 1 Size Type
    1-1/4 NPTF
  • End 2 Size
    1-1/4 in

Details

  • Adapter Type
    45° Elbow
  • Both Ends Gender Type
    Female to Female
  • Both Ends Style/Type
    NPSM to NPTF, NPTF to NPSM
  • Description Keyword
    1-1/4 in Female Pipe Swivel x 1-1/4 in Female Pipe Rigid
  • End 1 Style
    Female Pipe Swivel
  • End 1 Thread
    (NPTF) 1-1/4–11-1/2
  • End 2 Style
    Female Pipe Rigid
  • End 2 Thread
    (NPTF) 1-1/4–11-1/2
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Steel

Overview

Mfr description
2050-20-20S SWIVEL ADAPTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought