Motion
1502-02-02
90° Elbow - 1/8 in Female Pipe Rigid x 1/8 in Female Pipe Swivel, Steel
Mi Item #00321684
MFR #1502-02-02
Price$8.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90° Elbow - 1/8 in Female Pipe Rigid x 1/8 in Female Pipe Swivel, Steel
Mi Item #00321684
MFR #1502-02-02

Mfr description
1502-02-02-FG FP-FPS 90D
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.28/each

Specifications

Dimensions

  • End 1 Size
    1/8 in
  • End 1 Size Type
    1/8 NPSM, 1/8 NPTF
  • End 2 Size
    1/8 in
  • End 2 Size Type
    1/8 NPSM, 1/8 NPTF
  • Weight
    0.09 lbs

Details

  • Adapter Type
    90° Elbow
  • Both Ends Gender Type
    Female to Female
  • Both Ends Style/Type
    NPSM to NPTF, NPTF to NPSM
  • Description Keyword
    1/8 in Female Pipe Rigid x 1/8 in Female Pipe Swivel
  • End 1 Style
    Female Pipe Rigid
  • End 1 Thread
    (NPTF) 1/8–27
  • End 2 Style
    Female Pipe Swivel
  • End 2 Thread
    (NPTF) 1/8–27
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    1502
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)