Motion
8FP-8FPX90

GATES RUBBER CO
8FP-8FPX90

725910615 Adapter Fitting - 1/2 in Female Pipe Rigid x 1/2 in Female Pipe Swivel, Steel
Mi Item #00321746
MFR #8FP-8FPX90
Price$26.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8FP-8FPX90

725910615 Adapter Fitting - 1/2 in Female Pipe Rigid x 1/2 in Female Pipe Swivel, Steel
Mi Item #00321746
MFR #8FP-8FPX90

Mfr description
8 FP-8 FPX 90 SWV ADPTR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.43/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 1 Size Type
    1/2 NPSM, 1/2 NPTF
  • End 2 Size
    1/2 in
  • Weight
    0.43 lbs

Details

  • Adapter Type
    90° Elbow
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Both Ends Gender Type
    Female to Female
  • Both Ends Style/Type
    NPSM to NPTF, NPTF to NPSM
  • Description Keyword
    1/2 in Female Pipe Rigid x 1/2 in Female Pipe Swivel
  • End 1 Style
    Female Pipe Rigid
  • End 1 Thread
    (NPTF) 1/2–14
  • End 2 Style
    Female Pipe Swivel
  • End 2 Thread
    (NPTF) 1/2–14
  • Manufacturer Upc Number
    072053160222
  • Material
    Steel
  • UPC_NO
    072053160222
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)