Overview
Mfr description
2048-16-16S SWIVEL ADAPTER
Specifications
- Adapter Type90° Elbow
- End 1 StyleFemale Pipe Swivel
- Both Ends Gender TypeFemale to Female
- Both Ends Style/TypeNPSM to NPTF, NPTF to NPSM
- End 1 Size1 in
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
- End 1 Thread(NPTF) 1–11-1/2
- End 2 StyleFemale Pipe Rigid
- End 2 Size1 in
- End 1 Size Type1 NPTF
- End 2 Thread(NPTF) 1–11-1/2
- MaterialSteel
- Description Keyword1 in Female Pipe Swivel x 1 in Female Pipe Rigid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data