Motion
6900-05-04-O
6900-05-04-O SWIVEL ADAPTER
MI ITEM #00321814
MFR #6900-05-04-O
Your Price$11.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6900-05-04-O SWIVEL ADAPTER
MI ITEM #00321814
MFR #6900-05-04-O

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.73/each(List $13.48)

Overview

Mfr description
6900-05-04-O SWIVEL ADAPTER

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Female Pipe Swivel
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPSM to O-Ring Boss
  • End 1 Size
    1/4 in, 5/16 in
  • End 1 Thread
    (NPTF) 1/4–18
  • End 2 Style
    Male O-Ring Boss
  • End 2 Size
    1/4 in, 5/16 in
  • End 1 Size Type
    1/4 NPTF
  • End 2 Thread
    (SAE) 1/2–20
  • End 2 Size Type
    5/16 ORB
  • Material
    Steel
  • Maximum Operating Pressure
    5000 psi
  • Weight
    0.08 lbs
  • Description Keyword
    1/4 in Female Pipe Swivel x 5/16 in Male O-Ring Boss
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Overall Length
    1.092 in
  • Series
    6900
  • Overall Diameter
    5/16 in
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text