Motion
2066-12-8S
Straight Adapter - 3/4 in Female Pipe Swivel x 1/2 in Male O-Ring Boss, Steel
MI ITEM #00321877
MFR #2066-12-8S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 3/4 in Female Pipe Swivel x 1/2 in Male O-Ring Boss, Steel
MI ITEM #00321877
MFR #2066-12-8S

Mfr description
2066-12-8S SWIVEL ADAPTER
  • Carbon Steel
  • Used in pressure hydraulic systems
  • Broad selection of styles and sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 1 Size Type
    3/4 NPTF
  • End 2 Size
    1/2 in
  • End 2 Size Type
    1/2 ORB

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPSM to O-Ring Boss
  • Description Keyword
    3/4 in Female Pipe Swivel x 1/2 in Male O-Ring Boss
  • End 1 Style
    Female Pipe Swivel
  • End 1 Thread
    (NPTF) 3/4–14
  • End 2 Style
    Male O-Ring Boss
  • End 2 Thread
    (SAE) 3/4–16
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)