Overview
Mfr description
2066-16-16S SWIVEL ADAPTER
- Zinc plated
- Used in pressure hydraulic systems
- Carbon Steel
- Broad selection of styles and sizes.
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleFemale Pipe Swivel
- Both Ends Gender TypeFemale to Male
- Both Ends Style/TypeNPSM to O-Ring Boss
- End 1 Size1 in
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
- End 1 Thread(NPTF) 1–11-1/2
- End 2 StyleMale O-Ring Boss
- End 2 Size1 in
- End 1 Size Type1 NPTF
- End 2 Thread(SAE) 1-5/16–12
- End 2 Size Type1 ORB
- MaterialSteel
- Description Keyword1 in Female Pipe Swivel x 1 in Male O-Ring Boss
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data