Motion
2066-16-20S
Straight Adapter - 1 in Female Pipe Swivel x 1-1/4 in Male O-Ring Boss, Steel
MI ITEM #00321936
MFR #2066-16-20S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 1 in Female Pipe Swivel x 1-1/4 in Male O-Ring Boss, Steel
MI ITEM #00321936
MFR #2066-16-20S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2066-16-20S SWIVEL ADAPTER

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Female Pipe Swivel
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPSM to O-Ring Boss
  • End 1 Size
    1 in
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End 1 Thread
    (NPTF) 1–11-1/2
  • End 2 Style
    Male O-Ring Boss
  • End 2 Size
    1-1/4 in
  • End 1 Size Type
    1 NPTF
  • End 2 Thread
    (SAE) 1-5/8–12
  • End 2 Size Type
    1-1/4 ORB
  • Material
    Steel
  • Description Keyword
    1 in Female Pipe Swivel x 1-1/4 in Male O-Ring Boss

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text