Motion
6MB-6FPX
7259-1091 45° Elbow - 3/8 in Female Pipe Swivel x 3/8 in Male O-Ring Boss, Steel
MI ITEM #00321964
MFR #6MB-6FPX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7259-1091 45° Elbow - 3/8 in Female Pipe Swivel x 3/8 in Male O-Ring Boss, Steel
MI ITEM #00321964
MFR #6MB-6FPX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6 MB-6 FPX 45 SWV ADPTR 7253-86865

Specifications

  • Adapter Type
    45° Elbow
  • End 1 Style
    Female Pipe Swivel
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPSM to O-Ring Boss
  • End 1 Size
    3/8 in
  • End 1 Thread
    (NPTF) 3/8–18
  • End 2 Style
    Male O-Ring Boss
  • End 2 Size
    3/8 in
  • End 1 Size Type
    3/8 NPTF
  • End 2 Thread
    (SAE) 9/16–18
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • End 2 Size Type
    3/8 ORB
  • Material
    Steel
  • Weight
    0.22 lbs
  • Description Keyword
    3/8 in Female Pipe Swivel x 3/8 in Male O-Ring Boss

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text