Motion
6902-10-06-NWO
6902-10-06-NWO SWIVEL ADAPTER
MI ITEM #00321971
MFR #6902-10-06-NWO
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6902-10-06-NWO SWIVEL ADAPTER
MI ITEM #00321971
MFR #6902-10-06-NWO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6902-10-06-NWO SWIVEL ADAPTER

Specifications

  • Adapter Type
    45° Elbow
  • End 1 Style
    Female Pipe Swivel, Male Adjustable O-Ring Boss
  • End 1 Size
    3/8 in, 5/8 in
  • ManufacturerName (description attribute)
    Brennan
  • End 1 Thread
    3/8-18 NPSM, 7/8-14 UNF
  • End 2 Style
    Female Pipe Swivel, Male Adjustable O-Ring Boss
  • End 2 Size
    3/8 in, 5/8 in
  • End 2 Thread
    3/8-18 NPSM, 7/8-14 UNF
  • Material
    Steel
  • Weight
    0.35 lbs
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    6902
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text