Motion
10MB-6FPX45

GATES RUBBER CO
10MB-6FPX45

725911645 Adapter Fitting - 3/8 in Female Pipe Swivel x 5/8 in Male O-Ring Boss, Steel
Mi Item #00321972
MFR #10MB-6FPX45
Price$49.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
10MB-6FPX45

725911645 Adapter Fitting - 3/8 in Female Pipe Swivel x 5/8 in Male O-Ring Boss, Steel
Mi Item #00321972
MFR #10MB-6FPX45

Mfr description
10 MB-6 FPX 45 SWV ADPTR 7253-86868
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.59/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 1 Size Type
    3/8 NPTF
  • End 2 Size
    5/8 in
  • End 2 Size Type
    5/8 ORB
  • Weight
    0.33 lbs

Details

  • Adapter Type
    45° Elbow
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPSM to O-Ring Boss
  • Description Keyword
    3/8 in Female Pipe Swivel x 5/8 in Male O-Ring Boss
  • End 1 Style
    Female Pipe Swivel
  • End 1 Thread
    (NPTF) 3/8–18
  • End 2 Style
    Male O-Ring Boss
  • End 2 Thread
    (SAE) 7/8–14
  • Manufacturer Upc Number
    072053162967
  • Material
    Steel
  • UPC_NO
    072053162967
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)