Motion
8MB-8FPX45

GATES RUBBER CO
8MB-8FPX45

725910875 Adapter Fitting - 1/2 in Female Pipe Swivel x 1/2 in Male O-Ring Boss, Steel
MI ITEM #00321985
MFR #8MB-8FPX45
Your Price$37.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8MB-8FPX45

725910875 Adapter Fitting - 1/2 in Female Pipe Swivel x 1/2 in Male O-Ring Boss, Steel
MI ITEM #00321985
MFR #8MB-8FPX45

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$37.41/each(List $43.03)

Overview

Mfr description
8 MB-8 FPX 45 SWV ADPTR

Specifications

  • Adapter Type
    45° Elbow
  • End 1 Style
    Female Pipe Swivel
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPSM to O-Ring Boss
  • End 1 Size
    1/2 in
  • End 1 Thread
    (NPTF) 1/2–14
  • Manufacturer Upc Number
    072053162950
  • End 2 Style
    Male O-Ring Boss
  • End 2 Size
    1/2 in
  • End 1 Size Type
    1/2 NPTF
  • End 2 Thread
    (SAE) 3/4–16
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • End 2 Size Type
    1/2 ORB
  • UPC_NO
    072053162950
  • Material
    Steel
  • Weight
    0.28 lbs
  • Description Keyword
    1/2 in Female Pipe Swivel x 1/2 in Male O-Ring Boss

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text