Specifications
Dimensions
- End 1 Size1/4 in
- End 1 Size Type1/4 NPTF
- End 2 Size3/8 in
- End 2 Size Type3/8 ORB
Details
- Adapter Type90° Elbow
- Both Ends Gender TypeFemale to Male
- Both Ends Style/TypeNPSM to O-Ring Boss
- Description Keyword1/4 in Female Pipe Swivel x 3/8 in Male O-Ring Boss
- End 1 StyleFemale Pipe Swivel
- End 1 Thread(NPTF) 1/4–18
- End 2 StyleMale O-Ring Boss
- End 2 Thread(SAE) 9/16–18
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
- MaterialSteel
Overview
Mfr description
2068-4-6S ADAPTER