Motion
6901-08-12-NWO
6901-08-12-NWO SWIVEL ADAPTER
MI ITEM #00322070
MFR #6901-08-12-NWO
Your Price$29.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6901-08-12-NWO SWIVEL ADAPTER
MI ITEM #00322070
MFR #6901-08-12-NWO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$29.94/each(List $37.42)

Overview

Mfr description
6901-08-12-NWO SWIVEL ADAPTER

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female Pipe Swivel
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPSM to O-Ring Boss
  • End 1 Size
    1/2 in, 3/4 in
  • End 1 Thread
    (NPTF) 3/4–14
  • End 2 Style
    Male Adjustable O-Ring Boss
  • End 2 Size
    1/2 in, 3/4 in
  • End 1 Size Type
    3/4 NPTF
  • End 2 Thread
    (SAE) 3/4–16
  • End 2 Size Type
    1/2 ORB
  • Material
    Steel
  • Weight
    0.72 lbs
  • Description Keyword
    3/4 in Female Pipe Swivel x 1/2 in Male Adjustable O-Ring Boss
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    6901
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text