Motion
6901-10-12-NWO-FG

BRENNAN INDUSTRIES INC
6901-10-12-NWO-FG

90° Elbow - 3/4 in Female Pipe Swivel x 5/8 in Male Adjustable O-Ring Boss, One-Piece Forged Steel
Mi Item #00322085
MFR #6901-10-12-NWO-FG
Price$48.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6901-10-12-NWO-FG

90° Elbow - 3/4 in Female Pipe Swivel x 5/8 in Male Adjustable O-Ring Boss, One-Piece Forged Steel
Mi Item #00322085
MFR #6901-10-12-NWO-FG

Mfr description
6901-10-12-NWO-FG MB-FPS 90D
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$48.51/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 1 Size Type
    3/4 NPTF
  • End 2 Size
    5/8 in
  • End 2 Size Type
    5/8 ORB
  • Weight
    0.56 lbs

Details

  • Adapter Type
    90° Elbow
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPSM to O-Ring Boss
  • Description Keyword
    3/4 in Female Pipe Swivel x 5/8 in Male Adjustable O-Ring Boss
  • End 1 Style
    Female Pipe Swivel
  • End 1 Thread
    (NPTF) 3/4–14
  • End 2 Style
    Male Adjustable O-Ring Boss
  • End 2 Thread
    (SAE) 7/8–14
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    One-Piece Forged Steel
  • Plating
    Trivalent Zinc
  • Series
    6901
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)