Motion
1601-02-02-02-FG

BRENNAN INDUSTRIES INC
1601-02-02-02-FG

Tee - 1/8 in Female Pipe Swivel x 1/8 in Female Pipe Swivel x 1/8 in Male Pipe Rigid
MI ITEM #00322113
MFR #1601-02-02-02-FG
List Price$24.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
1601-02-02-02-FG

Tee - 1/8 in Female Pipe Swivel x 1/8 in Female Pipe Swivel x 1/8 in Male Pipe Rigid
MI ITEM #00322113
MFR #1601-02-02-02-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24.80/each for your price

Overview

Mfr description
1601-02-02-02-FG MP-FPS-FPS

Specifications

  • Adapter Type
    Tee
  • End 1 Style
    Female Pipe Swivel, Male Pipe
  • End 1 Size
    1/8 in
  • End 1 Thread
    1/8-27 NPTF
  • End 2 Style
    Female Pipe Swivel, Male Pipe
  • End 2 Size
    1/8 in
  • End 2 Thread
    1/8-27 NPSM
  • End 3 Style
    Female Pipe Swivel, Male Pipe
  • End 3 Size
    1/8 in
  • End 3 Thread
    1/8-27 NPSM
  • Material
    Steel
  • End 4 Style
    Not Applicable
  • Plating
    Trivalent Zinc
  • Series
    1601
  • Weight
    0.08 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text