Overview
Mfr description
2FPX-2FPX-2MP ADAPTER 7253-86585
Specifications
- Adapter TypeTee
- End 1 StyleFemale Pipe Swivel
- End 1 Size1/8 in
- End 1 Thread(NPTF) 1/8–27
- Manufacturer Upc Number072053161557
- End 2 StyleFemale Pipe Swivel
- End 2 Size1/8 in
- End 2 Thread(NPTF) 1/8–27
- Additional DetailsWarning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
- UPC_NO072053161557
- MaterialSteel
- End 3 Size1/8 in
- Weight0.10 lbs
- Description Keyword1/8 in Female Pipe Swivel x 1/8 in Female Pipe Swivel x 1/8 in Male Pipe Rigid
- End 3 StyleMale Pipe Rigid
- End 3 Thread(NPTF) 1/8–27
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data