Motion
4FPX-4FPX-4MP

GATES RUBBER CO
4FPX-4FPX-4MP

725386586 Tee - 1/4 in Female Pipe Swivel x 1/4 in Female Pipe Swivel x 1/4 in Male Pipe Rigid
Mi Item #00322122
MFR #4FPX-4FPX-4MP
Price$32.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4FPX-4FPX-4MP

725386586 Tee - 1/4 in Female Pipe Swivel x 1/4 in Female Pipe Swivel x 1/4 in Male Pipe Rigid
Mi Item #00322122
MFR #4FPX-4FPX-4MP

Mfr description
4FPX-4FPX-4MP ADAPTER 7253-86586
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.42/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 2 Size
    1/4 in
  • End 3 Size
    1/4 in
  • Weight
    0.21 lbs

Details

  • Adapter Type
    Tee
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Description Keyword
    1/4 in Female Pipe Swivel x 1/4 in Female Pipe Swivel x 1/4 in Male Pipe Rigid
  • End 1 Style
    Female Pipe Swivel
  • End 1 Thread
    (NPTF) 1/4–18
  • End 2 Style
    Female Pipe Swivel
  • End 2 Thread
    (NPTF) 1/4–18
  • End 3 Style
    Male Pipe Rigid
  • End 3 Thread
    (NPTF) 1/4–18
  • Manufacturer Upc Number
    072053161564
  • Material
    Steel
  • UPC_NO
    072053161564
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)