Motion
2254-6-6S
Male Branch Tee - 3/8 in Female Pipe Swivel x 3/8 in Female Pipe Swivel x 3/8 in Male Pipe Rigid
MI ITEM #00322133
MFR #2254-6-6S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Branch Tee - 3/8 in Female Pipe Swivel x 3/8 in Female Pipe Swivel x 3/8 in Male Pipe Rigid
MI ITEM #00322133
MFR #2254-6-6S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2254-6-6S SWIVEL ADAPTER
  • Broad selection of styles and sizes
  • Carbon Steel
  • Used in pressure hydraulic systems
  • Zinc plated.

Specifications

  • Adapter Type
    Male Branch Tee
  • End 1 Style
    Female Pipe Swivel
  • End 1 Size
    3/8 in
  • End 1 Thread
    (NPSM) 3/8–18
  • End 2 Style
    Female Pipe Swivel
  • End 2 Size
    3/8 in
  • End 2 Thread
    (NPTF) 3/8–18
  • End 3 Style
    Male Pipe Rigid
  • End 3 Size
    3/8 in
  • End 3 Thread
    (NPTF) 3/8–18
  • Material
    Steel
  • Description Keyword
    3/8 in Female Pipe Swivel x 3/8 in Female Pipe Swivel x 3/8 in Male Pipe Rigid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text