Motion
1601-06-06-06-FG

BRENNAN INDUSTRIES INC
1601-06-06-06-FG

Tee - 3/8 in Female Pipe Swivel x 3/8 in Female Pipe Swivel x 3/8 in Male Pipe Rigid
MI ITEM #00322134
MFR #1601-06-06-06-FG
Your Price$18.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
1601-06-06-06-FG

Tee - 3/8 in Female Pipe Swivel x 3/8 in Female Pipe Swivel x 3/8 in Male Pipe Rigid
MI ITEM #00322134
MFR #1601-06-06-06-FG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$18.31/each(List $21.49)

Overview

Mfr description
1601-06-06-06-FG MP-FPS-FPS

Specifications

  • Adapter Type
    Tee
  • End 1 Style
    Female Pipe Swivel, Male Pipe
  • End 1 Size
    3/8 in
  • End 1 Thread
    3/8-18 NPTF
  • End 2 Style
    Female Pipe Swivel, Male Pipe
  • End 2 Size
    3/8 in
  • End 2 Thread
    3/8-18 NPSM
  • End 3 Style
    Female Pipe Swivel, Male Pipe
  • End 3 Size
    3/8 in
  • End 3 Thread
    3/8-18 NPSM
  • Material
    Steel
  • Description Keyword
    3/8 in Female Pipe Swivel x 3/8 in Female Pipe Swivel x 3/8 in Male Pipe Rigid
  • End 4 Style
    Not Applicable
  • Plating
    Trivalent Zinc
  • Series
    1601
  • Weight
    0.30 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text