Motion
1601-08-08-08-FG

BRENNAN INDUSTRIES INC
1601-08-08-08-FG

Tee - 1/2 in Female Pipe Swivel x 1/2 in Female Pipe Swivel x 1/2 in Male Pipe Rigid
Mi Item #00322149
MFR #1601-08-08-08-FG
Price$27.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
1601-08-08-08-FG

Tee - 1/2 in Female Pipe Swivel x 1/2 in Female Pipe Swivel x 1/2 in Male Pipe Rigid
Mi Item #00322149
MFR #1601-08-08-08-FG

Mfr description
1601-08-08-08-FG MP-FPS-FPS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.65/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 2 Size
    1/2 in
  • End 3 Size
    1/2 in
  • Overall Diameter
    1/2 in
  • Overall Length
    1.81 in
  • Weight
    0.43 lbs

Details

  • Adapter Type
    Tee
  • End 1 Style
    Female Pipe Swivel, Male Pipe
  • End 1 Thread
    1/2-14 NPTF
  • End 2 Style
    Female Pipe Swivel, Male Pipe
  • End 2 Thread
    1/2-14 NPSM
  • End 3 Style
    Female Pipe Swivel, Male Pipe
  • End 3 Thread
    1/2-14 NPSM
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Maximum Operating Pressure
    3500 psi
  • Plating
    Trivalent Zinc
  • Series
    1601
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)