Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tee - 3/4 in Female Pipe Swivel x 1 in Female Pipe Swivel x 1 in Male Pipe Rigid
MI ITEM #00322168
MFR #1601-12-16-16

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
1601-12-16-16 SWIVEL ADAPTER

Specifications

  • Adapter Type
    Tee
  • End 1 Style
    Female Pipe Swivel, Male Pipe
  • End 1 Size
    1 in, 3/4 in
  • End 1 Thread
    3/4-14 NPTF
  • End 2 Style
    Female Pipe Swivel, Male Pipe
  • End 2 Size
    1 in, 3/4 in
  • End 2 Thread
    1-11-1/2 NPSM
  • End 3 Style
    Female Pipe Swivel, Male Pipe
  • End 3 Size
    1 in;3/4 in
  • End 3 Thread
    1-11-1/2 NPSM
  • Material
    Steel
  • End 4 Style
    Not Applicable
  • Plating
    Trivalent Zinc
  • Series
    1601
  • Weight
    1.58 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text