Overview
Mfr description
1601-16-12-12 SWIVEL ADAPTER
Specifications
- Adapter TypeTee
- End 1 StyleFemale Pipe Swivel, Male Pipe
- End 1 Size1 in, 3/4 in
- End 1 Thread1-11-1/2 NPTF
- End 2 StyleFemale Pipe Swivel, Male Pipe
- End 2 Size1 in, 3/4 in
- End 2 Thread3/4-14 NPSM
- End 3 StyleFemale Pipe Swivel, Male Pipe
- End 3 Size3/4 in;1 in
- End 3 Thread3/4-14 NPSM
- MaterialSteel
- End 4 StyleNot Applicable
- PlatingTrivalent Zinc
- Series1601
- Weight1.30 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data