Specifications
Dimensions
- End 1 Size1 in
- End 2 Size1 in
- End 3 Size1 in
- Weight1.47 lbs
Details
- Adapter TypeTee
- Additional DetailsWarning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
- Description Keyword1 in Female Pipe Swivel x 1 in Female Pipe Swivel x 1 in Male Pipe Rigid
- End 1 StyleFemale Pipe Swivel
- End 1 Thread(NPTF) 1–11-1/2
- End 2 StyleFemale Pipe Swivel
- End 2 Thread(NPTF) 1–11-1/2
- End 3 StyleMale Pipe Rigid
- End 3 Thread(NPTF) 1–11-1/2
- Manufacturer Upc Number072053161601
- MaterialSteel
- UPC_NO072053161601
Overview
Mfr description
16FPX-16FPX-16MP ADAPTER 7253-86591