Motion
1601-20-20-20-FG

BRENNAN INDUSTRIES INC
1601-20-20-20-FG

Tee - 1-1/4 in Female Pipe Swivel x 1-1/4 in Female Pipe Swivel x 1-1/4 in Male Pipe Rigid
MI ITEM #00322186
MFR #1601-20-20-20-FG
Price$173.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
1601-20-20-20-FG

Tee - 1-1/4 in Female Pipe Swivel x 1-1/4 in Female Pipe Swivel x 1-1/4 in Male Pipe Rigid
MI ITEM #00322186
MFR #1601-20-20-20-FG

Mfr description
1601-20-20-20-FG MP-FPS-FPS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$173.80/each

Specifications

Dimensions

  • End 1 Size
    1-1/4 in
  • End 2 Size
    1-1/4 in
  • End 3 Size
    1-1/4 in
  • Weight
    1.91 lbs

Details

  • Adapter Type
    Tee
  • End 1 Style
    Female Pipe Swivel, Male Pipe
  • End 1 Thread
    1-1/4-11-1/2 NPTF
  • End 2 Style
    Female Pipe Swivel, Male Pipe
  • End 2 Thread
    1-1/4-11-1/2 NPSM
  • End 3 Style
    Female Pipe Swivel, Male Pipe
  • End 3 Thread
    1-1/4-11-1/2 NPSM
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    1601

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)