Motion
1603-06-06-06-FG

BRENNAN INDUSTRIES INC
1603-06-06-06-FG

Tee - 3/8 in Female Pipe Swivel x 3/8 in Female Pipe Swivel x 3/8 in Female Pipe Swivel
MI ITEM #00322242
MFR #1603-06-06-06-FG
Price$23.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
1603-06-06-06-FG

Tee - 3/8 in Female Pipe Swivel x 3/8 in Female Pipe Swivel x 3/8 in Female Pipe Swivel
MI ITEM #00322242
MFR #1603-06-06-06-FG

Mfr description
1603-06-06-06-FG FPS-FPS-FPS
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.05/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 2 Size
    3/8 in
  • End 3 Size
    3/8 in
  • Overall Diameter
    3/8 in
  • Overall Length
    1.718 in
  • Weight
    0.33 lbs

Details

  • Adapter Type
    Tee
  • End 1 Style
    Female Pipe Swivel
  • End 1 Thread
    3/8-18 NPSM
  • End 2 Style
    Female Pipe Swivel
  • End 2 Thread
    3/8-18 NPSM
  • End 3 Style
    Female Pipe Swivel
  • End 3 Thread
    3/8-18 NPSM
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Maximum Operating Pressure
    4000 psi
  • Plating
    Trivalent Zinc
  • Series
    1603

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)