Motion
1603-08-08-08-FG

BRENNAN INDUSTRIES INC
1603-08-08-08-FG

Tee - 1/2 in Female Pipe Swivel x 1/2 in Female Pipe Swivel x 1/2 in Female Pipe Swivel
MI ITEM #00322248
MFR #1603-08-08-08-FG
List Price$32.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
1603-08-08-08-FG

Tee - 1/2 in Female Pipe Swivel x 1/2 in Female Pipe Swivel x 1/2 in Female Pipe Swivel
MI ITEM #00322248
MFR #1603-08-08-08-FG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$32.47/each for your price

Overview

Mfr description
1603-08-08-08-FG

Specifications

  • Adapter Type
    Tee
  • End 1 Style
    Female Pipe Swivel
  • End 1 Size
    1/2 in
  • End 1 Thread
    1/2-14 NPSM
  • End 2 Style
    Female Pipe Swivel
  • End 2 Size
    1/2 in
  • End 2 Thread
    1/2-14 NPSM
  • End 3 Style
    Female Pipe Swivel
  • End 3 Size
    1/2 in
  • End 3 Thread
    1/2-14 NPSM
  • Material
    Steel
  • End 4 Style
    Not Applicable
  • Plating
    Trivalent Zinc
  • Series
    1603
  • Weight
    0.46 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text