Motion
1603-12-12-12-FG

BRENNAN INDUSTRIES INC
1603-12-12-12-FG

Tee - 3/4 in Female Pipe Swivel x 3/4 in Female Pipe Swivel x 3/4 in Female Pipe Swivel
Mi Item #00322254
MFR #1603-12-12-12-FG
Price$42.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
1603-12-12-12-FG

Tee - 3/4 in Female Pipe Swivel x 3/4 in Female Pipe Swivel x 3/4 in Female Pipe Swivel
Mi Item #00322254
MFR #1603-12-12-12-FG

Mfr description
1603-12-12-12-FG FPS-FPS-FPS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.82/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 2 Size
    3/4 in
  • End 3 Size
    3/4 in
  • Weight
    0.72 lbs

Details

  • Adapter Type
    Tee
  • End 1 Style
    Female Pipe Swivel
  • End 1 Thread
    3/4-14 NPSM
  • End 2 Style
    Female Pipe Swivel
  • End 2 Thread
    3/4-14 NPSM
  • End 3 Style
    Female Pipe Swivel
  • End 3 Thread
    3/4-14 NPSM
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    1603
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)