Motion
6506-20-20
Straight Adapter - 1-1/4 in Female Pipe Swivel x 1-1/4 in Female JIC 37° Flare, Steel
Mi Item #00322270
MFR #6506-20-20
Price$91.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 1-1/4 in Female Pipe Swivel x 1-1/4 in Female JIC 37° Flare, Steel
Mi Item #00322270
MFR #6506-20-20

Mfr description
6506-20-20 SWIVEL ADAPTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$91.62/each

Specifications

Dimensions

  • End 1 Size
    1-1/4 in
  • End 1 Size Type
    1-1/4 JIC 37°, 1-1/4 NPTF
  • End 2 Size
    1-1/4 in
  • End 2 Size Type
    1-1/4 JIC 37°, 1-1/4 NPTF
  • Overall Diameter
    1-1/4 in
  • Overall Length
    2.74 in
  • Weight
    0.01 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Female to Female
  • Both Ends Style/Type
    JIC 37° Flare to NPSM, NPSM to JIC 37° Flare
  • Description Keyword
    1-1/4 in Female Pipe Swivel x 1-1/4 in Female JIC 37° Flare
  • End 1 Style
    Female Pipe Swivel
  • End 1 Thread
    (NPTF) 1-1/4–11-1/2
  • End 2 Style
    Female JIC 37° Flare
  • End 2 Thread
    (SAE) 1-5/8–12
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Maximum Operating Pressure
    2500 psi
  • Plating
    Trivalent Zinc
  • Series
    6506
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)