Motion
6901-16-12-NWO-FG

BRENNAN INDUSTRIES INC
6901-16-12-NWO-FG

6901-16-12-NWO-FG MB-FPS 90D
MI ITEM #00322287
MFR #6901-16-12-NWO-FG
Your Price$37.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6901-16-12-NWO-FG

6901-16-12-NWO-FG MB-FPS 90D
MI ITEM #00322287
MFR #6901-16-12-NWO-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$37.35/each(List $50.32)

Overview

Mfr description
6901-16-12-NWO-FG MB-FPS 90D
  • Hydraulic tube fitting and adapter part numbers are constructed from symbols that identify the series, size, material and type of product
  • Steel construction
  • Built to withstand heavy impulse and vibration in both vacuum and pressure systems
  • Interchangeable and easy to install, requiring no special tools

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female Pipe Swivel
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPSM to O-Ring Boss
  • End 1 Size
    1 in, 3/4 in
  • End 1 Thread
    (NPTF) 3/4–14
  • End 2 Style
    Male O-Ring Boss
  • End 2 Size
    1 in, 3/4 in
  • End 1 Size Type
    3/4 NPTF
  • End 2 Thread
    (SAE) 1-5/16–12
  • End 2 Size Type
    1 ORB
  • Material
    Steel
  • Maximum Operating Pressure
    2250 psi
  • Weight
    0.96 lbs
  • Description Keyword
    3/4 in Female Pipe Swivel x 1 in Male O-Ring Boss
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Overall Length
    2.093 in
  • Series
    6901
  • Overall Diameter
    1 in
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text