Motion
6400-L-12-16-O
Nipple - 3/4 in Male JIC 37° Flare x 1 in Male O-Ring Boss
Mi Item #00322290
MFR #6400-L-12-16-O
Price$79.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nipple - 3/4 in Male JIC 37° Flare x 1 in Male O-Ring Boss
Mi Item #00322290
MFR #6400-L-12-16-O

Mfr description
6400-L-12-16-O NIPPLE-LONG MJ-MORB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.48/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 1 Size Type
    1 ORB, 3/4 JIC 37°
  • End 2 Size
    1 in
  • End 2 Size Type
    1 ORB, 3/4 JIC 37°
  • Weight
    0.01 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to O-Ring Boss, O-Ring Boss to JIC 37° Flare
  • Description Keyword
    3/4 in Male JIC 37° Flare x 1 in Male O-Ring Boss
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 1-1/16–12
  • End 2 Style
    Male O-Ring Boss
  • End 2 Thread
    (SAE) 1-5/16–12
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    6400
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)