Motion
6902-06-04-NWO-FG

BRENNAN INDUSTRIES INC
6902-06-04-NWO-FG

6902-06-04-NWO-FG MB-FPS 45D
MI ITEM #00322300
MFR #6902-06-04-NWO-FG
List Price$22.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6902-06-04-NWO-FG

6902-06-04-NWO-FG MB-FPS 45D
MI ITEM #00322300
MFR #6902-06-04-NWO-FG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$22.60/each for your price

Overview

Mfr description
6902-06-04-NWO-FG MB-FPS 45D

Specifications

  • Adapter Type
    45° Elbow
  • End 1 Style
    Female Pipe Swivel
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPSM to O-Ring Boss
  • End 1 Size
    1/4 in, 3/8 in
  • End 1 Thread
    (NPTF) 1/4–18
  • End 2 Style
    Male O-Ring Boss
  • End 2 Size
    1/4 in, 3/8 in
  • End 1 Size Type
    1/4 NPTF
  • End 2 Thread
    (SAE) 9/16–18
  • End 2 Size Type
    3/8 ORB
  • Material
    Steel
  • Weight
    0.13 lbs
  • Description Keyword
    1/4 in Female Pipe Swivel x 3/8 in Male O-Ring Boss
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    6902
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text