Motion
6901-20-16-NWO-FG

BRENNAN INDUSTRIES INC
6901-20-16-NWO-FG

90° Elbow - 1 in Female Pipe Swivel x 1-1/4 in Male Adjustable O-Ring Boss, One-Piece Forged Steel
Mi Item #00322303
MFR #6901-20-16-NWO-FG
Price$135.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6901-20-16-NWO-FG

90° Elbow - 1 in Female Pipe Swivel x 1-1/4 in Male Adjustable O-Ring Boss, One-Piece Forged Steel
Mi Item #00322303
MFR #6901-20-16-NWO-FG

Mfr description
6901-20-16-NWO-FG MB-FPS 90D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$135.83/each

Specifications

Dimensions

  • End 1 Size
    1 in
  • End 1 Size Type
    1 NPTF
  • End 2 Size
    1-1/4 in
  • End 2 Size Type
    1-1/4 ORB
  • Weight
    1.66 lbs

Details

  • Adapter Type
    90° Elbow
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPSM to O-Ring Boss
  • Description Keyword
    1 in Female Pipe Swivel x 1-1/4 in Male Adjustable O-Ring Boss
  • End 1 Style
    Female Pipe Swivel
  • End 1 Thread
    (NPTF) 1–11-1/2
  • End 2 Style
    Male Adjustable O-Ring Boss
  • End 2 Thread
    (SAE) 1-5/8–12
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    One-Piece Forged Steel
  • Plating
    Trivalent Zinc
  • Series
    6901
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)