Motion
6902-10-12-NWO-FG

BRENNAN INDUSTRIES INC
6902-10-12-NWO-FG

6902-10-12-NWO-FG MB-FPS 45D
MI ITEM #00322312
MFR #6902-10-12-NWO-FG
Your Price$53.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6902-10-12-NWO-FG

6902-10-12-NWO-FG MB-FPS 45D
MI ITEM #00322312
MFR #6902-10-12-NWO-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$53.58/each(List $61.61)

Overview

Mfr description
6902-10-12-NWO-FG MB-FPS 45D

Specifications

  • Adapter Type
    45° Elbow
  • End 1 Style
    Female Pipe Swivel, Male Adjustable O-Ring Boss
  • End 1 Size
    3/4 in, 5/8 in
  • ManufacturerName (description attribute)
    Brennan
  • End 1 Thread
    3/4-14 NPSM, 7/8-14 UNF
  • End 2 Style
    Female Pipe Swivel, Male Adjustable O-Ring Boss
  • End 2 Size
    3/4 in, 5/8 in
  • End 2 Thread
    3/4-14 NPSM, 7/8-14 UNF
  • Material
    Steel
  • Maximum Operating Pressure
    2250 psi
  • Weight
    0.48 lbs
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Overall Length
    2.409 in
  • Series
    6902
  • Overall Diameter
    3/4 in, 5/8 in
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text