Motion
7405X2
USA Sealing 90° Elbow - 1/8 in Flareless Ermeto x 1/8 in Male Pipe Rigid, Steel
Mi Item #00322339
MFR #7405X2
Price$6.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing 90° Elbow - 1/8 in Flareless Ermeto x 1/8 in Male Pipe Rigid, Steel
Mi Item #00322339
MFR #7405X2

Mfr description
7405X2 MALE ELBOW
  • Broad selection of styles and sizes
  • Used with heavy wall tubing
  • No tube flaring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.48/each

Specifications

Dimensions

  • End 1 Size
    1/8 in
  • End 2 Size
    1/8 in
  • Inside Diameter
    1.8129 in
  • Length
    5.65

Details

  • Adapter Type
    90° Elbow
  • Both Ends Style/Type
    Compression to Male NPTF
  • Description Keyword
    1/8 in Flareless Ermeto x 1/8 in Male Pipe Rigid
  • End 1 Style
    Flareless Ermeto
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1/8–27
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)