Overview
Mfr description
7405X5 MALE ELBOW
- Broad selection of styles and sizes
- Highly recommended for high pressure and high vibration applications
- No tube flaring
- Used with heavy wall tubing
Specifications
- Adapter Type90° Elbow
- End 1 StyleFlareless Ermeto
- End 1 Size5/16 in
- End 2 StyleMale Pipe Rigid
- End 2 Size1/8 in
- End 2 Thread(NPTF) 1/8–27
- Both Ends Style/TypeCompression to Male NPTF
- MaterialSteel
- Inside Diameter0.281 in
- Description Keyword5/16 in Flareless Ermeto x 1/8 in Male Pipe Rigid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data