Specifications
Dimensions
- End 1 Size5/16 in
- End 2 Size1/4 in
- Inside Diameter0.281 in
- Length0.9
Details
- Adapter Type90° Elbow
- Both Ends Style/TypeCompression to Male NPTF
- Description Keyword5/16 in Flareless Ermeto x 1/4 in Male Pipe Rigid
- End 1 StyleFlareless Ermeto
- End 2 StyleMale Pipe Rigid
- End 2 Thread(NPTF) 1/4–18
- MaterialSteel
Overview
Mfr description
7405X5X4 MALE ELBOW
- Broad selection of styles and sizes
- No tube flaring
- Carbon Steel
- Used with heavy wall tubing