Motion
7405X6X2
USA Sealing 90° Elbow - 3/8 in Flareless Ermeto x 1/8 in Male Pipe Rigid, Steel
MI ITEM #00322377
MFR #7405X6X2
List Price$21.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing 90° Elbow - 3/8 in Flareless Ermeto x 1/8 in Male Pipe Rigid, Steel
MI ITEM #00322377
MFR #7405X6X2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.27/each for your price

Overview

Mfr description
7405X6X2 MALE ELBOW
  • Broad selection of styles and sizes
  • No tube flaring
  • Highly recommended for high pressure and high vibration applications
  • Used with heavy wall tubing

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Flareless Ermeto
  • End 1 Size
    3/8 in
  • End 2 Style
    Male Pipe Rigid
  • End 2 Size
    1/8 in
  • End 2 Thread
    (NPTF) 1/8–27
  • Both Ends Style/Type
    Compression to Male NPTF
  • Material
    Steel
  • Inside Diameter
    0.4219 in
  • Description Keyword
    3/8 in Flareless Ermeto x 1/8 in Male Pipe Rigid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text