Overview
Mfr description
7405X14 MALE ELBOW
- Highly recommended for high pressure and high vibration applications
- Used with heavy wall tubing
- No tube flaring
- Broad selection of styles and sizes
Specifications
- Adapter Type90° Elbow
- End 1 StyleFlareless Ermeto
- End 1 Size7/8 in
- End 2 StyleMale Pipe Rigid
- End 2 Size3/4 in
- End 2 Thread(NPTF) 3/4–14
- Both Ends Style/TypeCompression to Male NPTF
- MaterialSteel
- Inside Diameter1.093 in
- Description Keyword7/8 in Flareless Ermeto x 3/4 in Male Pipe Rigid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data