Motion
7405X16X12
USA Sealing 90° Elbow - 1 in Flareless Ermeto x 3/4 in Male Pipe Rigid, Steel
Mi Item #00322449
MFR #7405X16X12
Price$51.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing 90° Elbow - 1 in Flareless Ermeto x 3/4 in Male Pipe Rigid, Steel
Mi Item #00322449
MFR #7405X16X12

Mfr description
7405X16X12 MALE ELBOW
  • Used with heavy wall tubing
  • Broad selection of styles and sizes
  • Highly recommended for high pressure and high vibration applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.39/each

Specifications

Dimensions

  • End 1 Size
    1 in
  • End 2 Size
    3/4 in
  • Inside Diameter
    0.125 in

Details

  • Adapter Type
    90° Elbow
  • Both Ends Style/Type
    Compression to Male NPTF
  • Description Keyword
    1 in Flareless Ermeto x 3/4 in Male Pipe Rigid
  • End 1 Style
    Flareless Ermeto
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 3/4–14
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)