Overview
Mfr description
7405X24 MALE ELBOW
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
Specifications
- Adapter TypeElbow Adapters
- End 1 StyleNPTF
- End 1 Size1-1/2 in
- End 2 StyleLine/Hose/Tube
- End 2 Size1-1/2 in
- Hex Size0.438 in
- MaterialCarbon steel
- Description Keyword1-1/2 in NPTF x 1-1/2 in Line/Hose/Tube
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data