Motion
7455X6X6
USA Sealing 90˚ Female - 3/8 in 3/8-18 NPTF x 3/8 in Line/Hose/Tube
MI ITEM #00322515
MFR #7455X6X6
List Price$25.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing 90˚ Female - 3/8 in 3/8-18 NPTF x 3/8 in Line/Hose/Tube
MI ITEM #00322515
MFR #7455X6X6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25.97/each for your price

Overview

Mfr description
7455X6X6 FEMALE ELBOW
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    90° Female Elbow
  • End 1 Style
    NPTF
  • End 1 Size
    3/8 in
  • End 1 Thread
    3/8-18
  • End 2 Style
    Line/Hose/Tube
  • End 2 Size
    3/8 in
  • Hex Size
    0.866 in
  • Both Ends Style/Type
    NPTF X Line/Hose/Tube
  • Description Keyword
    3/8 in 3/8-18 NPTF x 3/8 in Line/Hose/Tube

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text