Motion
7455X8
USA Sealing Eaton Ermeto 90˚ Female - 3/8 in 3/8-18 NPTF x 3/8 in Line/Hose/Tube
Mi Item #00322520
MFR #7455X8
Price$34.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Eaton Ermeto 90˚ Female - 3/8 in 3/8-18 NPTF x 3/8 in Line/Hose/Tube
Mi Item #00322520
MFR #7455X8

Mfr description
7455X8 FEMALE ELBOW
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.76/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 2 Size
    3/8 in
  • Hex Size
    0.866 in

Details

  • Adapter Type
    90° Female Elbow
  • Both Ends Style/Type
    NPTF X Line/Hose/Tube
  • Description Keyword
    3/8 in 3/8-18 NPTF x 3/8 in Line/Hose/Tube
  • End 1 Style
    NPTF
  • End 1 Thread
    3/8-18
  • End 2 Style
    Line/Hose/Tube
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)