Overview
Mfr description
7455X10 FEMALE ELBOW
- No tube flaring
- Used with heavy wall tubing
- Broad selection of styles and sizes
- Carbon Steel
Specifications
- Adapter Type90° Elbow
- End 1 StyleFlareless Ermeto
- End 1 Size5/8 in
- End 2 StyleFemale Pipe Rigid
- End 2 Size1/2 in
- End 2 Thread(NPTF) 1/2–14
- Both Ends Style/TypeCompression to Female NPTF
- MaterialSteel
- Inside Diameter0.203 in
- Description Keyword5/8 in Flareless Ermeto x 1/2 in Female Pipe Rigid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data