Motion
7505X6
USA Sealing 90° Elbow - 3/8 in Compression x 3/8 in Compression, Steel
MI ITEM #00322584
MFR #7505X6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing 90° Elbow - 3/8 in Compression x 3/8 in Compression, Steel
MI ITEM #00322584
MFR #7505X6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7505X6 UNION ELBOW

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Compression
  • End 1 Size
    3/8 in
  • End 2 Style
    Compression
  • End 2 Size
    3/8 in
  • Both Ends Style/Type
    Compression to Compression
  • Length
    6.1
  • Material
    Steel
  • Description Keyword
    3/8 in Compression x 3/8 in Compression

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text