Motion
7505X8
USA Sealing 90° Elbow - 1/2 in Compression x 1/2 in Compression, Steel
Mi Item #00322590
MFR #7505X8
Price$26.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing 90° Elbow - 1/2 in Compression x 1/2 in Compression, Steel
Mi Item #00322590
MFR #7505X8

Mfr description
7505X8 UNION ELBOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.48/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 2 Size
    1/2 in
  • Length
    1.024

Details

  • Adapter Type
    90° Elbow
  • Both Ends Style/Type
    Compression to Compression
  • Description Keyword
    1/2 in Compression x 1/2 in Compression
  • End 1 Style
    Compression
  • End 2 Style
    Compression
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)