Motion
7505X14
USA Sealing Eaton Ermeto 90˚ Union - 7/8 in Line/Hose/Tube x 7/8 in Line/Hose/Tube
MI ITEM #00322607
MFR #7505X14
List Price$69.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Eaton Ermeto 90˚ Union - 7/8 in Line/Hose/Tube x 7/8 in Line/Hose/Tube
MI ITEM #00322607
MFR #7505X14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$69.66/each for your price

Overview

Mfr description
7505X14 UNION ELBOW
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    90° Union Elbow
  • End 1 Style
    Line/Hose/Tube
  • End 1 Size
    7/8 in
  • End 2 Style
    Line/Hose/Tube
  • End 2 Size
    7/8 in
  • Hex Size
    1.260 in
  • Description Keyword
    7/8 in Line/Hose/Tube x 7/8 in Line/Hose/Tube

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text