Motion
7505X24
USA Sealing 90˚ Union - 1-1/2 in Line/Hose/Tube x 1-1/2 in Line/Hose/Tube
Mi Item #00322623
MFR #7505X24
Price$117.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing 90˚ Union - 1-1/2 in Line/Hose/Tube x 1-1/2 in Line/Hose/Tube
Mi Item #00322623
MFR #7505X24

Mfr description
7505X24 UNION ELBOW
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$117.14/each

Specifications

Dimensions

  • End 1 Size
    1-1/2 in
  • End 2 Size
    1-1/2 in
  • Hex Size
    1.969 in

Details

  • Adapter Type
    90° Union Elbow
  • Description Keyword
    1-1/2 in Line/Hose/Tube x 1-1/2 in Line/Hose/Tube
  • End 1 Style
    Line/Hose/Tube
  • End 2 Style
    Line/Hose/Tube
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)