Motion
7205X5X4
USA Sealing Straight Adapter - 5/16 in Flareless Ermeto x 1/4 in Male Pipe Rigid, Steel
Mi Item #00322677
MFR #7205X5X4
Price$12.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Straight Adapter - 5/16 in Flareless Ermeto x 1/4 in Male Pipe Rigid, Steel
Mi Item #00322677
MFR #7205X5X4

Mfr description
7205X5X4 MALE CONN
  • No tube flaring
  • Meets ASA, ASME, SAE, MS specifications and standards
  • Used with heavy wall tubing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.91/each

Specifications

Dimensions

  • End 1 Size
    5/16 in
  • End 2 Size
    1/4 in
  • Inside Diameter
    0.203 in

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Style/Type
    Compression to Male NPTF
  • Description Keyword
    5/16 in Flareless Ermeto x 1/4 in Male Pipe Rigid
  • End 1 Style
    Flareless Ermeto
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1/4–18
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)